Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
60"W x 30"D Mobile Workbench with Security Cabinet - Phenolic Resin Safety Edge - Tan

Rollover image to zoom in

Click image to enlarge

See all 22 items in product family

60"W x 30"D Mobile Workbench with Security Cabinet - Phenolic Resin Safety Edge - Tan

Item #: WB249223TN

Available on or around 05/22/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 904.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
1” Thick Safety Edge Phenolic Resin Top
Enclosed cabinet is made with heavy gauge steel to provide security for all your storage needs. Easily transport your workbench where you need it using 5” phenolic casters with brakes. Built to last using rugged 2" square x 14 gauge tubular steel legs that are 36”H. Offers 2000 lb. capacity. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Powder coat finish. 15 year limited warranty. Quick and easy assembly.

Product Specifications

    • LENGTH INCHES60 (152.4 cm)
    • WIDTH INCHES30 (76.2 cm)
    • HEIGHT INCHES36 (91.44 cm)
    • CAPACITY LBS2,000
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • MODEL249223TN
    • TOP CONSTRUCTIONPhenolic Resin Safety Edge
    • TOP COLORBlack
  • 1" thick phenolic resin top with safety radius edge resists chemicals for heavy lab use.
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.