Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Durham WBF-3060-95 60"W x 30"D Folding Leg Workbench - Steel Square Edge, Gray

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Durham WBF-3060-95 60"W x 30"D Folding Leg Workbench - Steel Square Edge, Gray

Item #: WBB170033

Usually ships in 6 to 9 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 457.95
Product Information
Customer Review
Product Q&A
14 gauge steel top with formed channel on all 4 sides and durable gray powder coat finish. Welded corners are ground smooth. Designed with no stringers making it easy to work from both sides. Legs are adjustable on 1" centers and bench height can be adjusted from 28" to 42" above the ground. Hinged legs are welded to the top using full length piano hinges. Legs can be easily folded allowing benches to be stored in less space. Shelf and drawer (shown in picture) are optional and can be purchased separately. Assembly is easy using the fasteners provided. 60"W x 30"D x 42"H overall.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES28 to 42
    • CAPACITY LBS2,000 (909.09 kg)
    • BRANDDurham Mfg.®
    • DESCRIPTIONFolding Leg Work Bench Steel Top
    • TOP CONSTRUCTIONSteel Square Edge

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.