Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
36 X 72 Extra Heavy Duty Workbench
See all 20 items in product family

36 X 72 Extra Heavy Duty Workbench

Item #: WB607715

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $745.00
Product Information
Customer Review
Product Q&A
Accessories
EXTRA HEAVY DUTY WORKBENCH
Perfect for all heavy duty industrial and manufacturing environments including factories, garages, assembly, maintenance areas, and more. 12 Gauge steel top. 3" x 3" x 3/16" thick steel legs have pre-punched mounting holes. 12 gauge lower shelf is 27-1/2"D with 5"H backstop. 34"H. Gray powder coat finish.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES36 (91.44 cm)
    • HEIGHT INCHES34 (86.36 cm)
    • CAPACITY LBS10,000
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDJamco
    • CONSTRUCTIONSteel
    • LEG TYPEFixed
    • MODEL607715
    • TOP CONSTRUCTIONSteel Square Edge
    • HEIGHT INCHES (FIXED LEG)34 (86.36 cm)

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 

3 Results

Extra heavy duty workbench

Your review: Very good work bench

Is this review helpful?

Sturdy

Your review: This a nice heavy duty bench.

Is this review helpful?

Extra Heavy Duty Worbench

Your review: The workbench was shipped to us in a timely manner, received in good condition, easily assembled, and fits our needs very well.

Is this review helpful?

Sort by: 

3 Results

There are 3 questions and 1 answers for this product.

Sort by: 

3 Results

how much does it weigh?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

3 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.