Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aero Manufacturing 2TSBOHD-3060 60"W x 30"D Cabinet Workbench With Hinged Doors

Rollover image to zoom in

Click image to enlarge

See all 29 items in product family

Aero Manufacturing 2TSBOHD-3060 60"W x 30"D Cabinet Workbench With Hinged Doors

Item #: WB185711

Usually ships in 21 to 24 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,981.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
STAINLESS STEEL CABINET BENCHES
Stainless steel cabinet benches are perfect for food service, laboratory and many other applications. Stainless steel has an easy-clean satin finish. Welded assembly and 1-7/8" hemmed safety edges help deaden sound to resist vibration. Made with a 14-gauge Type 304 stainless steel top. Top features a 4" backsplash to help retain contents. Back, sides and door panels are made using 18-gauge stainless steel. 16 gauge stainless steel tubular legs include adjustable leveling feet.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES35 (88.9 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BENCH TYPEHinged
    • BRANDAero Manufacturing
    • TOP CONSTRUCTION14 Gauge/ 304 Series
    • MATERIAL14GA 304 Type
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

What's is the proper care method for stainless steel?

Question Asked By: anonymous

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.