Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72"W x 30"D  Plastic Top 8 Drawer/2 Cabinet Workbench

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

72"W x 30"D Plastic Top 8 Drawer/2 Cabinet Workbench

Item #: WB239170

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,227.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Multipurpose Security Workstation

8 Drawer/2 Cabinet Workbench With Plastic Top

Secure supplies and tools with these sturdy workbenches with independently locking drawer and cabinet. The sturdy, all welded drawer pedestals have full width aluminum drawer handles and nylon drawer rollers for smooth opening. Drawers measure 13"W x 17-3/4"D x 5-1/2"H and has weight capacity of 66 lbs per drawer. Cabinets have a locking door and an adjustable shelf. Pedestals measure 15-3/4"W x 20"D x 32"H and can be arranged to suit your needs. Durable gray powder coat finish. Includes 1-5/8" thick Plastic laminate top. Easy assembly.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • HEIGHT INCHES32 (81.28 cm)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • CONFIGURATION8 Drawer/2 Cabinet
    • TOP CONSTRUCTIONPlastic Laminate Square Edge
    • WEIGHT LBS313 (142.27 kg)
    • Base Model Number239170
    • TOP COLORLight Gray
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Cabinet work/bench for IT Project Room

Your review: We bought two of these for our IT Project Room. Great quality with oodles of storage space. They are working great for us.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 2 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.