Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
72 x 30 Security Cabinet Bench - Maple Safety Edge

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

72 x 30 Security Cabinet Bench - Maple Safety Edge

Item #: WB253963BL

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 743.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
EXTRA HEAVY DUTY SECURITY CABINET BENCHES
Safety Edge Maple Top
These cabinet benches are enclosed with heavy gauge steel to provide security for all your under bench top storage needs. High quality, industrial work benches are made to last using rugged 2" square, 14 gauge tubular steel legs that are height adjustable 28-34"H at 2" increments. These workbenches offer 5000 lb. capacity. 1-3/4” thick kiln-dried maple top with mineral oil protectant and safety radius edge. Cabinets include cut resistant padlockable hasp for security (padlock sold separately). Interior compartment measures 25-1/2”D x 22”H. Includes adjustable leveling floor glides and leveling foot plates that allow floor anchoring. Offers clearance space under cabinet. Powder coat finish. Quick and easy assembly. 15 year limited warranty.

Product Specifications

    • WIDTH INCHES72 (182.88 cm)
    • DEPTH INCHES30 (76.2 cm)
    • COLOR FINISHBlue
    • ASSEMBLYUnassembled
    • BRANDGlobal Industrial™
    • MODEL253963BL
    • TOP CONSTRUCTIONMaple Butcher Block Safety Edge
    • Base Model Number253963
    • MATERIALMaple
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.