Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Allstart Micro Boost Portable Jump Starter - 540

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Allstart Micro Boost Portable Jump Starter - 540

Item #: WB640787

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $245.73 Save up to 55%
Price: $ 109.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Allstart Micro Boost Portable Jump Starter - 540

The smallest and lightest portable power unit on the market. Easily stored in glovebox or center console. Uses a 8000mAh high capacity, high power battery that is fast charging and with low self-discharge. Features include 12V emergency start, LED flashlight and USB port for device use and charging, and three lighting modes: Standard, Strobe and SOS. 200 cold cranking amps. Includes universal USB charging adapter, jumper cables, AC and DC charging adapters, and an ultra-bright LED flashlight function.

Product Specifications

    • VOLTAGE12
    • HEIGHT INCHES1 (2.54 cm)
    • BRANDAllstart
    • PACKAGE QUANTITY1
    • COLOR FINISHWhite
    • AMPS400
    • LENGTH INCHES5 (12.7 cm)
    • mAh8000
    • MANUFACTURERS PART NUMBER540
    • DESCRIPTIONMicro Boost Portable Jump Starter
    • WEIGHT LBS0.79 (.36 kg)
    • WIDTH INCHES2-3/4 (6.99 cm)
    • CONSTRUCTIONPlastic
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

can this product be plugged into 220v for charging (want to know if i can take it to europe for use there)

Question Asked By: Lynda , August 17, 2017

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.