Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Universal Patch Dual Cure 2-1/8" x 2-1/8" - Pack of 50

Universal Patch Dual Cure 2-1/8" x 2-1/8" - Pack of 50

Item #: WBB205102

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $107.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Universal Patch Repairs can be universally used for puncture injuries in every type of tire - passenger, light truck, truck, bias or radial, tubeless or tube-type. The Uni-Patch is a center-over-the-injury repair. Special compound formulation makes the Uni-Patch a simplified repair for everything from pinholes to 3/8" punctures, when used in combination with the appropriate plug filler material. Apply with Fast Dry Cement. 2-1/8" x 2-1/8" overall. Package quantity 50.

Product Specifications

    • WEIGHT LBS0.001 (0 kg)
    • MANUFACTURERS PART NUMBER14209
    • LENGTH INCHES2-1/8 (5.4 cm)
    • CONSTRUCTIONRubber
    • PACKAGE QUANTITY50
    • COLOR FINISHBlack
    • BRANDPatch Rubber Products
    • WIDTH INCHES2-1/8 (5.4 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.