Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cleaner Fluid - 16oz Aerosol Can - Min Qty 2
See all 2 items in product family

Cleaner Fluid - 16oz Aerosol Can - Min Qty 2

Item #: WBB205138

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($53.90)

Price: $26.95
Product Information
Customer Review
Product Q&A
Accessories
Patch Cleaner Fluid - 16 oz. Aerosol

Dissolves lubricants and contaminants prior to buffing. Also used to help remove excessive buffing dust prior to applying repair units. Its cleaning action maximizes adhesion.

Product Specifications

    • WIDTH INCHES2-3/4 (6.99 cm)
    • HEIGHT INCHES8 (20.32 cm)
    • PACKAGE QUANTITY1 Can
    • MANUFACTURERS PART NUMBER16483
    • LENGTH INCHES2-3/4 (6.99 cm)
    • CONSTRUCTIONAerosol
    • COLOR FINISHBlue / Black
    • WEIGHT LBS1.33 (.6 kg)
    • BRANDPatch Rubber Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.