5-Piece 1/2" Drive Torque Bar Extension Set
See all 2 items in product family

5-Piece 1/2" Drive Torque Bar Extension Set

Item #: WBB204891

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $190.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
5-PIECE 1/2 INCH DRIVE TORQUE BAR EXTENSION SET
Torque Bar Extensions Are Designed For Use With A 1/2" Drive Extra Thin Wall Socket.

Torque extensions can be used on alloy wheels with tight clearance between the rim and the lug. Kit includes 5 sizes of torque bars, ranging torque level ft. from 65 lbs to 140 lbs. Comes in protective case and color coded torque chart.

Product Specifications

    • BRANDAstro
    • COLOR FINISHVarious
    • CONSTRUCTIONMetal
    • HEIGHT INCHES2 (5.08 cm)
    • DESCRIPTIONTorque Bar Extension Set
    • MANUFACTURERS PART NUMBER01679
    • PACKAGE QUANTITY1
    • WEIGHT LBS4.5 (2.05 kg)
    • WIDTH INCHES5-1/2 (13.97 cm)
    • LENGTH INCHES10 (25.4 cm)