Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3" Large Round Dual Cure Tube Repair Patch - Pack of 20
See all 3 items in product family

3" Large Round Dual Cure Tube Repair Patch - Pack of 20

Item #: WBB205100

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($73.90)

Price: $36.95
Product Information
Customer Review
Product Q&A
Accessories
Large Round Dual Cure Tube Repair Patch - Pack of 20

Constructed of rubber for long lasting durability. Base gum cures chemically or with heat. Soft, high tack gum less prone to problems associated with moisture, handling and cement drying time. Apply with Fast-Dry Self-Vulcanizing Cement. Available in small, medium and large round sizes. Patch diameter is 3 in.. Color finish is Black. Package quantity is 20.

Product Specifications

    • COLOR FINISHBlack
    • MANUFACTURERS PART NUMBER14203
    • DIAMETER INCHES3 (7.62 cm)
    • WEIGHT LBS0.5 (.23 kg)
    • CONSTRUCTIONRubber
    • PACKAGE QUANTITY20
    • BRANDPatch Rubber Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.