5 Ton Fork Lift Jack Stands - Sold as Pair
See all 18 items in product family

5 Ton Fork Lift Jack Stands - Sold as Pair

Item #: WBB205173

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $236.95
Product Information
Customer Review
Product Q&A
Accessories
5 Ton Forklift Jack Stand is ideal to support forklifts. Adjustable to four height positions. Heavy-duty base stabilizes the load. 13" low height to 17" max height. Sold in pairs.

Product Specifications

    • COLOR FINISHRed
    • CAPACITY 5 Ton
    • BRANDAstro
    • CONSTRUCTIONMetal
    • WIDTH INCHES12 (30.48 cm)
    • WEIGHT LBS36 (16.36 kg)
    • TYPEForklift Jack Stand
    • PACKAGE QUANTITY1
    • MAXIMUM HEIGHT INCHES17 (43.18 cm)
    • MANUFACTURERS PART NUMBER53529
    • LOW HEIGHT INCHES13 (33.02 cm)
    • LENGTH INCHES 21 (53.34 cm)
    • HEIGHT INCHES57 (144.78 cm)