Murphy's Tire and Tube Mounting Compound 25 lbs.
See all 5 items in product family

Murphy's Tire and Tube Mounting Compound 25 lbs.

Item #: WBB207408

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $45.95
Product Information
Customer Review
Product Q&A
Accessories
Murphy's Tire and Tube Mounting Compound 25 lbs.

Murphy's Original Concentrated Tire and Tube Mounting Compound is designed to assist in mounting rubber tires and tubes on all types of wheels. It is fortified with rust inhibitors to provide protection against corrosion of the wheels. This mild formula is worker friendly. Thick vegetable based, jelly-like lubricant. Use in its concentrated form or dilute in water (4 parts water, 1 part lube). The compound is environmentally friendly, non-toxic, and biodegradable. Totally safe for all tires made from natural, renewable resources, economical when diluted. No petroleum oils of any kind, ultra thick concentrate for excellent performance when packing beads. Superior quality than the competitors, its a difference you can see and smell because we use only high quality vegetable oil in the manufacture of Murphy's tire mounting lube. Our lube is lighter, clearer, extremely consistent and does not separate. Competitors' lesser quality formulas, made with cheap raw materials, are often darker, thicker, unpleasant smelling (for a reason), and separate out. Has multiple uses - Concentrated :Pack beads better than any other product due to its excellent adhesion, ultra thick consistency and the fact that it doesn't separate. Hard-to-mount tires go on easily when you use Murphy's in it's as-is state. Diluted: Add Murphy's to water (1 part Murphy's and 3-4 parts water), mix slowly or let it sit overnight to have a superior, environmentally friendly and economical tire mounting liquid lube. Excellent for general purpose tire mounting and de-mounting applications. General rubber lubricant eliminates squeaks.

Product Specifications

    • WEIGHT LBS28 (12.73 kg)
    • MANUFACTURERS PART NUMBER46636
    • BRANDJTM
    • CONSTRUCTIONPaste
    • COLOR FINISHRed/Black
    • TYPE25 Lb. Bucket
    • PACKAGE QUANTITY1
    • HEIGHT INCHES10-1/2 (26.67 cm)
    • LENGTH INCHES12 (30.48 cm)
    • WIDTH INCHES12 (30.48 cm)
    • DESCRIPTIONTire and Tube Mounting Compound

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

tire compound

Your review: Thanks.

Is this review helpful?

Sort by: 
1 ...

1 Result