Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Coats 5040E Tire Changer - Electric 110V, 1 Ph

Coats 5040E Tire Changer - Electric 110V, 1 Ph

Item #: WBB207262

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $5,880.00
Product Information
Customer Review
Product Q&A
Accessories
Coats 5040E Tire Changer - Electric 110V, 1 Ph

Rim Clamp Model 5040A/E® Highly Capable and Cost Effective For Today's Busy Shops. Clamps Wheels Externally Up to 21" Wheels keep getting bigger and easier to damage. The Coats 5040A/E allows you to service larger assemblies up to 21" while providing the speed you need to keep the work moving through the shop - So you can work quickly on a variety of applications. The Power You Need at Every Step The 5040 has conveniently-placed foot pedals that give you precise control over every step of the changing process. The Coats 1.5 hp motor (air model) helps smoothly install performance tire beads without damage. A powerful bead loosener has three support blocks and a sculpted blade to make quick work of even the most stubborn tires. Smooth operation provides faster floor to floor times and "on times". Legendary Performance The Coats Rim Clamp® platform has become the industry standard for speed, durability, and ease of use. Count on your shop staying more productive, year after year. Protect Those Expensive, Delicate Wheels. The Coats 5040A/E provides protection for wheels at every step of the process. Optional bead loosener socks, clamp booties, and lift tool protection prevent metal-to-metal contact that causes scratching or marring. Power Requirement 110v, 30A, single phase; 110 to 175 PSI, 2 HP compressor, 5 SCFM at 150 PSI.

Product Specifications

    • RIM DIAMETER10" - 21" External; 12"- 24" Internal
    • DRIVE SYSTEMElectric
    • DESCRIPTIONTire Changer
    • CONSTRUCTIONSteel/Plastic
    • COLOR FINISHRed/Black
    • BRANDCoats
    • WIDTH INCHES66 (167.64 cm)
    • WEIGHT LBS585 (265.91 kg)
    • RIM WIDTH10.5"
    • PACKAGE QUANTITY1
    • MODEL5040E
    • MAXIMUM TIRE DIAMETER50"
    • MANUFACTURERS PART NUMBER59343
    • LENGTH INCHES66 (167.64 cm)
    • HORSEPOWER2
    • HEIGHT INCHES86 (218.44 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.