Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Brake Lathe Adapter Kit - Passenger Car and Light Truck Thru 1-Ton Kit

Brake Lathe Adapter Kit - Passenger Car and Light Truck Thru 1-Ton Kit

Item #: WBB204868

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 2,739.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Passenger Car and Light Truck Thru 1-Ton Kit includes double taper adapter kit, truck double taper adapter kit, spacer, self-aligning, auto and light truck Adaptek and truck Adaptek. Adapters allow superior micro finish on most drums and rotors, hub and hubless including composite. The self-centering and extra mass provide better results with less chatter. Use on many flywheels.

Product Specifications

    • WIDTH INCHES12 (30.48 cm)
    • WEIGHT LBS70 (31.82 kg)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER03374
    • APPLICATIONPassenger Cars and Light Trucks up to 1-Ton
    • HEIGHT INCHES12 (30.48 cm)
    • CONSTRUCTIONSteel
    • COLOR FINISHSilver
    • BRANDAmmco
    • LENGTH INCHES24 (60.96 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.