Portable Heavy Duty Steel Tank Oil Drain
See all 3 items in product family

Portable Heavy Duty Steel Tank Oil Drain

Item #: WBB205208

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 415.95

Frequently Purchased Together

Customers Who Viewed This Also Viewed

Product Information
Customer Review
Product Q&A
Accessories
PORTABLE HEAVY DUTY STEEL OIL DRAIN TANK
This 16 gallon heavy duty steel tank includes 16" deep-drawn, offset funnel with an expanded metal screen. Lift/lock tube quickly adjusts overall height from 50" to 70". Built-in sight glass shows fluid level. Heavy-duty caster base includes two 6" fixed and two swivel casters.

Product Specifications

    • WEIGHT LBS.63 (28.64 kg)
    • HEIGHT INCHES36 (91.44 cm)
    • PACKAGE QUANTITY1
    • WIDTH INCHES18 (45.72 cm)
    • FUNNEL SIZE16
    • LENGTH INCHES 20 (50.8 cm)
    • MANUFACTURERS PART NUMBER04576
    • DESCRIPTIONOil Drain
    • COLOR FINISHBlack
    • CAPACITY GALLONS16 (60.57 l)
    • BRANDJohnDow Industries
    • CONSTRUCTIONSteel