V2b Double Seal Inflate Thru Valve Cap - Min Qty 50

V2b Double Seal Inflate Thru Valve Cap - Min Qty 50

Item #: WBB207452

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Minimum Quantity: 50 ($87.50)

Price: $1.75
Product Information
Customer Review
Product Q&A
Accessories
V2B Double Seal Inflate Thru Valve Cap

Designed for high pressure truck tire service. Inflate, deflate or gauge directly thru theFlo-Thru Cap saving time during inflation and pressure checks. Automatic inflation systems lock right onto the Flo-Thru Cap. Seals like a high pressure cap, yet offers the convenience of an inflate thru extension. The Flo-Thru Cap performs like a check valve - the seal becomes tighter in the event of a core failure. Heat resistant grommets provide additional protection for extended high temperature running. Features tough all metal housing, precision fit brass components and durable self sealing O-Ring. This is the original inflate thru valve cap proven in millions of miles of service by the nation's largest trucking companies.

Product Specifications

    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER21534
    • LENGTH INCHES3/4 (1.91 cm)
    • EFFECTIVE LENGTH INCHES3/4" (1.91 cm)
    • DIAMETER INCHES1/4 (.64 cm)
    • CONSTRUCTIONBrass/Chrome
    • WEIGHT LBS.015 (.01 kg)
    • COLOR FINISHSilver
    • BRANDMyers

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

great product

Your review: great product

Is this review helpful?

Sort by: 
1 ...

1 Result