Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pre-Bent Tubeless Truck Clamp-In Valve 573 With 13° Bend - Min Qty 20
See all 2 items in product family

Pre-Bent Tubeless Truck Clamp-In Valve 573 With 13° Bend - Min Qty 20

Item #: WBB207330

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 20 ($62.60)

Price: $3.13

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Pre-Bent Tubeless Truck Clamp-In Valve 573 with 13° Bend

For Drop Center Rims with 5/8" Hole. High Temperature Ozone Resistant Grommet. Heat Resistant Cap and Core (Red Collar). 13° Bend. Many valves used in truck service must be bent to allow access of gauges and chucks. Installing straight valves and bending them often causes leakage at the grommet. A slight cut in the surface of the grommet where it contacts the inside of the Rim hole grows and will eventually work through the grommet providing a leak path. The slow leak may be stopped by tightening the valve nut, but it usually results in over torquing the valve and eventual failure of the grommet. To provide for the longest service life and prevent grommet damage installing a pre-bent valve is recommended in applications where required. Bending Valves After Installation in the wheel may cause air loss. Height A .98", Height B 3.38".

Product Specifications

    • TR NUMBER573
    • RIM HOLE INCHES0.625 (1.59 cm)
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBER23573
    • EFFECTIVE LENGTH INCHES3-3/8 (8.57 cm)
    • DIAMETER INCHES5/8 (1.59 cm)
    • CONSTRUCTIONBrass/Chrome
    • COLOR FINISHBrass
    • BRANDEHA
    • WEIGHT LBS.145 (.07 kg)
    • LENGTH INCHES4-1/2 (11.43 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.