Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Plastic Protective Floor Mats - Roll of 500
See all 7 items in product family

Plastic Protective Floor Mats - Roll of 500

Item #: WBB205239

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 92.95
Product Information
Customer Review
Product Q&A
Accessories
PLASTIC PROTECTIVE FLOOR MATS
Patented Slip-N-Grip° two-layer construction ensures mat stays in place. Impervious to water, oil grease, most shop chemicals and dirt. These mats will not fall apart like paper mats in wet conditions. Sold in rolls of 500.

Product Specifications

    • CAPACITY500 uses
    • COLOR FINISHWhite
    • LENGTH INCHES16-1/2 (41.91 cm)
    • DESCRIPTIONFloor Mat
    • WEIGHT LBS11.5 (5.23 kg)
    • WIDTH INCHES16-1/2 (41.91 cm)
    • HEIGHT INCHES21 (53.34 cm)
    • CONSTRUCTIONPlastic
    • MANUFACTURER PART NUMBER60501
    • THICKNESS_MILLIMETERS--
    • BRANDPetrosky
    • PACKAGE QUANTITY500 Covers/Roll

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.