Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 1022B 22" Cantilever Tool Box

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Kennedy® 1022B 22" Cantilever Tool Box

Item #: WBB211654

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 216.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Kennedy® 22" Cantilever Tool Box

Kennedy® Transport your tools with ease using this portable tool box. Powder coat finished steel. Cantilever Tool Box opens to see all your tools at a glance. Removable, adjustable partitions and dividers create compartments for organized tray storage. Vinyl cushioned handles for comfort grip. 22-1/8"W x 10"D x 12-5/8"H overall.

Product Specifications

    • WIDTH INCHES22-1/8 (56.2 cm)
    • DEPTH INCHES10 (25.4 cm)
    • HEIGHT INCHES12-5/8 (32.07 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY0
    • MANUFACTURERS PART NUMBER1022
    • STYLECantilever
    • TYPETool Box
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS18-1/4
    • SERIESSignature
    • WIDTH RANGE "12 to 23-15/16
    • HEIGHT RANGE "10 to 17-7/8
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Kennedy tool box

Your review: Great customer service. Good product. Delivered fast.

Is this review helpful?

great product, good service

Your review: great toolbox, shipped quickly and arrived intact

Is this review helpful?

as advertized

Your review: This box is well made and is exactly what it is advertized to be. Picking it up empty you would think it had tools in it it is so heavily constructed and therefore provides the protection and security I need.

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.