Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
54" Centered Mobile Cart for HSK 63 - 32"Wx27"Dx59-1/4"H Beige
See all 2 items in product family

54" Centered Mobile Cart for HSK 63 - 32"Wx27"Dx59-1/4"H Beige

Item #: WBB188847

Usually ships in 23 to 26 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $2,051.00
Product Information
Customer Review
Product Q&A
Accessories
Centered Mobile Cart for HSK 63

Thanks to the flexibility of the CNC line, your tools will be protected during regular handling, transportation and storage. Made of sturdy PVC, racks protect tools against shocks and corrosion. Tool identification zone on rack allows for quick retrieval of tools. With its original two-level design, the rack offers improved support and increased stability by preventing tools from falling out, even in an inclined position. The compact and sturdy tool rack is equipped with practical, ergonomic handles making it easy to carry. Patent pending. Holds up to 84 tools. Beige finish. 32"Wx27"Dx59-1/4"H overall dimensions.

Product Specifications

    • WIDTH INCHES32 (81.28 cm)
    • DEPTH INCHES27 (68.58 cm)
    • HEIGHT INCHES59-1/4 (150.5 cm)
    • CAPACITY84
    • COLOR FINISHBeige
    • ASSEMBLYUnassembled
    • BRANDRousseau Metal
    • CONSTRUCTIONSteel
    • DESCRIPTIONMobile Cart with (12) HSK 63 Tool Racks
    • MANUFACTURERS PART NUMBERNCW0219 _041
    • WHEEL TYPEPolyurethane
    • TOOL TYPEHSK 63

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.