Kennedy® 50301UGY Mini Workshop Cabinet - Gray
See all 4 items in product family

Kennedy® 50301UGY Mini Workshop Cabinet - Gray

Item #: WBB211456

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 3,833.00
Product Information
Customer Review
Product Q&A
Kennedy® Mini Workshop Cabinet - Gray
Steel Storage Cabinet is made of heavy gauge steel with a scratch resistant baked-on finish. Doors feature 3-point locking system with 2 keys for maximum security. Pegboard panels on doors feature square-hole perforations that accept Kennedy® Toolholder Sets & Peg Hooks. Includes two 36"L x 18"W pegboard panels on back and 60-piece hook set for tool storage. Includes a height adjustable shelf that offers 220 lb. shelf capacity. Shelf measures 35-7/8"W x 19-5/8"D. Includes three full width drawers under the shelf, each with 165 lb. capacity. Drawers measure 34-5/8"W x 17-3/8"D x 4"H and glides easily on ball bearing slides. Drawers feature safety latch, easy pull handles and label holders. Measures 39-1/4"W x 23-1/4"D x 76"H overall. Gray finish.

Product Specifications

    • WIDTH INCHES39-1/4 (99.7 cm)
    • DEPTH INCHES23-1/4 (59.06 cm)
    • HEIGHT INCHES76 (193.04 cm)
    • BRANDKennedy®
    • TYPEFree Standing Cabinet
    • WEIGHT LBS463 (210.45 kg)
    • SERIESVersa
    • SLIDE TYPE--
    • HEIGHT RANGE "50+
    • WIDTH RANGE "34 to 40-15/16
    • DEPTH RANGE "20 to 23-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed