Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 3900MPBL 39" 8-Drawer Roller Cabinet - Blue
See all 86 items in product family

Kennedy® 3900MPBL 39" 8-Drawer Roller Cabinet - Blue

Item #: WBB211657

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,921.00
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 39" 8-Drawer Roller Cabinet - Blue

Kennedy® 8-Drawer Maintenance Cart features non-slip open weave drawer liners in all drawers and a coated MDF work surface top. Moves easily on 6" x 2" roller bearing casters (2 rigid, 2 swivel). Ball bearing slides on all drawers offer smooth operation. Drawers include full width drawer pull handles. High security tubular lock with 2 keys secures all drawers. Durable heavy gauge steel with a Blue powder coat finish. Accepts Optional Canopy Top for added storage space.

Previous Mail in Rebate form. Click here for details



Product Specifications

    • WIDTH INCHES39-3/8 (100.01 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES39 (99.06 cm)
    • COLOR FINISHBlue
    • ASSEMBLYAssembled
    • BRANDKennedy
    • CASTER SIZE INCHES6x2
    • CONSTRUCTIONSteel
    • DESCRIPTIONMaintenance Cart
    • DRAWER QUANTITY8
    • MANUFACTURERS PART NUMBER3901MP
    • STYLEBottom
    • TYPERoller Cabinet
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS225 (102.27 kg)
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "38 to 40-7/8
    • SERIESK2000
    • DEPTH RANGE "20 to 23-7/8
    • WIDTH RANGE "34 to 40-15/16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.