Item in product family


Item in product family

Call us 7 days a week


Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 302XB 20" 2-Shelf Hang-On Cabinet - Brown
See all 22 items in product family

Kennedy® 302XB 20" 2-Shelf Hang-On Cabinet - Brown

Item #: WBB211701

Usually ships in 11 to 14 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $826.22 Save up to 19%
Price: $ 671.00
Product Information
Customer Review
Product Q&A
Kennedy® 20" 2-Shelf Hang-On Cabinet - Brown

Kennedy® 2-Shelf Hang-On Cabinet is made of heavy gauge steel body with a durable Brown powder coat finish. Top surface feature raised edges on 3 sides to retain contents. Easily attaches to side of roller cabinet for increased storage. Two adjustable pull-out shelves operate on ball-bearing slides for easy access to tools. 20" deep.

Product Specifications

    • WIDTH INCHES13-5/8 (34.61 cm)
    • DEPTH INCHES20 (50.8 cm)
    • HEIGHT INCHES33-1/8 (84.14 cm)
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • DESCRIPTIONHang-On Cabinet
    • STYLESide Mount
    • TYPESide Cabinet
    • WEIGHT LBS56 (25.45 kg)
    • SERIESK2000
    • WIDTH RANGE "12 to 23-15/16
    • SLIDE TYPEBall Bearing
    • HEIGHT RANGE "29 to 34-7/8
    • DEPTH RANGE "20 to 23-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.