Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Kennedy® 2902B 29" 2-Drawer Add-On Base w/ Friction Slides - Brown
See all 53 items in product family

Kennedy® 2902B 29" 2-Drawer Add-On Base w/ Friction Slides - Brown

Item #: WBB211652

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $378.85 Save up to 11%
Price: $ 338.95
Product Information
Customer Review
Product Q&A
Accessories
Kennedy® 29" 2-Drawer Add-On Base w/ Friction Slides - Brown

Kennedy® 2-Drawer Add-On Base is made of heavy gauge steel with a powder coat finish. Folding steel handles for lifting. Reinforced clam shell lid with hinges allows full access to top compartment. Aluminum drawer pull handles. Tubular lock secures all drawers. Includes snap-in friction drawer slides for smooth operation under heavy loads. Brown finish.

Product Specifications

    • WIDTH INCHES28-3/4 (73.03 cm)
    • DEPTH INCHES12-1/2 (31.75 cm)
    • HEIGHT INCHES11-3/4 (29.85 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDKennedy®
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY2
    • MANUFACTURERS PART NUMBER2902B
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARSLifetime
    • WEIGHT LBS36 (16.36 kg)
    • HEIGHT RANGE "10 to 17-7/8
    • SLIDE TYPEFriction
    • SERIESSignature
    • WIDTH RANGE "24 to 28-15/16
    • DEPTH RANGE "10 to 15-7/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.