Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10 Drawer Tool Chest Gray And Black Tread Plate Finish

Rollover image to zoom in

Click image to enlarge

See all 66 items in product family

10 Drawer Tool Chest Gray And Black Tread Plate Finish

Item #: WB300863

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $485.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDUSTRIAL TOOL STORAGE
Professional quality tool storage at an affordable price. Dual wall construction for superior durability. Easy glide, full extension ball bearing drawer slides. Central locking system securely locks all drawers in 2 locations for unbeatable security. Recessed handles allow unit to be stored in tight locations. Convenient full-length drawer pulls. Clam shell lid for greater visibility and easy access to upper storage compartment. 5" rubber casters, 2 rigid, 2 swivel with brakes. Durable powder coat finish.

Product Specifications

    • WIDTH INCHES41-1/8 (104.46 cm)
    • DEPTH INCHES17-11/16 (44.93 cm)
    • HEIGHT INCHES20-7/8 (53.02 cm)
    • COLOR FINISHBlack/Gray
    • ASSEMBLYAssembled
    • BRANDStack-On
    • CONSTRUCTIONSteel
    • DRAWER QUANTITY10
    • MANUFACTURERS PART NUMBER17910
    • MODEL300863
    • STYLETop
    • TYPEChest
    • MANUFACTURER LIMITED WARRANTY YEARS10
    • WEIGHT LBS162 (73.64 kg)
    • WHEEL DIAMETER INCHES--
    • SERIESProfessional
    • SLIDE TYPEBall Bearing
    • DEPTH RANGE "17 to 18-3/4
    • WIDTH RANGE "41 to 49
    • WARRANTY10 Yr Mfr Ltd
    • GIFT ITEMYes
    • HEIGHT RANGE "18 to 27

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.