Piano Style Site Box

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

Piano Style Site Box

Item #: WB981645

Usually ships in 30 to 33 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,232.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PIANO STYLE SITE BOX
Keep valuable tools and equipment safe with internal padlock system, virtually impossible to force or cut open. Heavy duty 16 gauge cold rolled steel construction and reinforced cabinet with continuous 14 gauge hinges. Weather-tight closure keeps out moisture. Smooth hemmed edges prevent injuries. This model is also available with casters for easy mobility. Rust colored powder coat finish over zinc phosphate undercoat for long lasting, corrosion resistant finish. Forkliftable.

Product Specifications

    • WIDTH INCHES60 (152.4 cm)
    • DEPTH INCHES31 (78.74 cm)
    • HEIGHT INCHES50 (127 cm)
    • COLOR FINISHBrown
    • ASSEMBLYAssembled
    • BRANDJOBOX
    • CASTER SIZE INCHES--
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER1-682990
    • STYLEStationary
    • TYPEJob Site Box
    • USABLE CUBIC FEET47.5 (1.35 cu. m)
    • DEPTH RANGE "30+
    • HEIGHT RANGE "50+
    • WIDTH RANGE "50+