Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Pick Up Truck Tailgate Salt Spreader 8 cu. ft. and 600 Lb. Capacity - TGS-01B

Rollover image to zoom in

Click image to enlarge

See all 10 items in product family

Pick Up Truck Tailgate Salt Spreader 8 cu. ft. and 600 Lb. Capacity - TGS-01B

Item #: WB251331

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 1,482.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
PICK UP TRUCK TAILGATE SALT SPREADER

The most cost effective commercial grade salt spreader to maintain large commercial grounds.

Pickup truck tailgate spreaders attach to the back of your truck to provide a cost effective solution for maintaining large commercial grounds. These winter salt spreaders are made for years of use with a rugged and attractive black thermoplastic hopper and orange powder coat finished steel mounting frame that resists corrosion. Tailgate salt spreaders include a heavy-duty 12V motor housed in a sealed motor chamber for extra protection from salt and elements. Material flow and spread width is adjustable from 3' to 30' using an in-cab electronic variable speed control panel. The ultra-smooth 45 degree hopper interior and auger prevent material bridging by channeling it into the stainless steel hopper throat and spinner providing an even flow of material. These salt spreaders accommodate use of #1 rock salt or similar material. Mount directly to your pickup truck step bumper; power cables and hardware included. Assembles easily. Non-Returnable.

Click here to see the optional 2” Hitch Receiver Mount Package that allows the use of your existing Class III or IV hitch.

Product Specifications

    • LENGTH INCHES29-3/4 (75.57 cm)
    • WIDTH INCHES30-1/3 (77.05 cm)
    • HEIGHT INCHES45-3/4 (116.21 cm)
    • CAPACITY LBS600 (272.73 kg)
    • CAPACITY8 Cu. Ft.
    • COLOR FINISHBlack
    • ASSEMBLYUnassembled
    • BRANDBuyers Products
    • CONSTRUCTIONPlastic Hopper/Steel Frame
    • MOUNT TYPEStep Bumper or Optional Hitch Receiver
    • STYLEAdjustable Spread Radius 3' to 30'
    • TYPESalt Spreader
    • VOLTAGE12
    • WEIGHT LBS135 (61.36 kg)
    • SPREADER TYPETailgate/Truckbed
Have A Question About This Product?
1 Question | 0 | Answer

Avg. Customer Rating: (2 customer reviews)

Write your own review

Sort by: 

2 Results

Salt spreader

Your review: This product was very easy to mount and put into service. It spreads salt very even and without clogging.

Is this review helpful?

Your review: i noticed the material its made of is very durable and light weight with effectivenes to the product

Is this review helpful?

Sort by: 

2 Results

There are 2 questions and 0 answers for this product.

Sort by: 

2 Results

Does this work with free flowing sand?

Question Asked By: William , October 08, 2014

Not Answered Yet

Answer This Question

Sort by: 

2 Results

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.