Lockout Tags - Do Not Open
See all 39 items in product family

Lockout Tags - Do Not Open

Item #: WBB67636

Usually ships in 3 to 6 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $31.45 Save up to 28%
Price: $ 22.50
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT-TAGOUT TAGS
Standard Lockout Tag - Do Not Open
Lockout tags prevent accidental or unexpected start up or release of stored energy when working on equipment and machinery. Vinyl lockout tags are made with .015 mil thick tear and chemical resistant vinyl to withstand the toughest environments. The material is a rigid PVC film with a gloss/gloss surface. Features a writeable matte surface with a 3/8" reinforced brass grommet. Meets OSHA 29 CRF 1910.147 requirements.

Product Specifications

    • DESCRIPTIONDo Not Open
    • CONSTRUCTION.015 Unrippable Vinyl
    • COLOR FINISHRed and White
    • WIDTH INCHES3-1/4 (8.26 cm)
    • BRANDNational Marker Company
    • MANUFACTURERS PART NUMBERLOTAG9
    • TYPE--
    • HEIGHT INCHES6 (15.24 cm)
    • QUANTITY10

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed