Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Safety Lockout - Steel Interlocking Hasp
See all 17 items in product family

Safety Lockout - Steel Interlocking Hasp

Item #: WBB67706

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $9.40
Product Information
Customer Review
Product Q&A
Accessories
LOCKOUT HASPS
Safety Lockout with Steel Interlocking Hasps - 1-1/2" Diameter Jaws
Lockout hasps prevent machinery and equipment from being used for safety. Lockout hasps allow more than one worker to lockout the same energy source for added safety. Meets OSHA 29 CRF 1910.147 regulations. Vinyl coated high tensile steel. Features bent tabs on jaw closures to prevent tampering. Accommodates a total of 6 padlocks up to 3/8" shackle diameter.

Product Specifications

    • DESCRIPTIONInterlocking Hasp
    • BRANDNational Marker Company
    • PACKAGE QUANTITY1
    • QUANTITY1
    • TYPEFits 6 Padlocks
    • MANUFACTURERS PART NUMBERSL15
    • COLOR FINISHRed
    • CONSTRUCTIONVinyl Coated High-Tensile Steel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.