Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Legacy™ Levelwind 3/8In. X 50Ft. Retractable Air Hose Reel

Rollover image to zoom in

Click image to enlarge

See all 80 items in product family

Legacy™ Levelwind 3/8In. X 50Ft. Retractable Air Hose Reel

Item #: WBB105551

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 245.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy™ Levelwind 3/8In. X 50Ft. Retractable Air Hose Reel

Levelwind™ Technology This unique winding system automatically layers the hose back and forth across the reel. This ensures that the hose is coiled smoothly and easily...every time. 2. Durable Construction Made from durable UV-stabilized polypropylene. 3. Free-Standing Base Portable! Use free-standing or mounted on a wall or ceiling. Flat base allows reel to rest on ground. Built-in handle for carrying ease! 4. Latching Mode Switch Choose Latch Mode to latch hose every 3 feet for extended use, or switch to Free Run for immediate automatic rewinding. 5. Seven Position Locking Bracket Reels swivel freely on the mounting bracket up to 135° or locked into place using the 7 position locking brace. Up to seven angles can be utilized.

Product Specifications

    • LENGTH FEET50 (15.24 m)
    • SERIESLevelwind
    • ASSEMBLYAssembled
    • HOSE/CORD INCLUDEDYes
    • PSI300
    • STYLELow Pressure
    • MODEL652553
    • BRANDLegacy™
    • PACKAGE QUANTITY1
    • COLOR FINISHBlack
    • INSIDE DIAMETER3/8"
    • HOSE I.D.3/8
    • HOSE LENGTH FEET50 (15.24 m)
    • DRIVE TYPESpring Driven
    • MANUFACTURERS PART NUMBERL8305
    • DESCRIPTIONRetractable Hose Reel
    • CONSTRUCTIONPlastic
    • TYPEHose Reel

Avg. Customer Rating: (3 customer reviews)

Write your own review

Sort by: 
1 ...

3 Results

Good buy

Your review: Works well. Plastic is a tad on the light side but doesn't cause any issue's.

Is this review helpful?

SENIOR ACCOUNTING CLERK

Your review: THE AUTO SHOP HAD ME PURCHASE THIS FOR THEM.THEY LOVE IT.

Is this review helpful?

Great Product

Your review: Works Well

Is this review helpful?

Sort by: 
1 ...

3 Results

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.