Legacy L8650 3/8" x 50' Manual Air Hose Reel Workforce Contractor Series

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Legacy L8650 3/8" x 50' Manual Air Hose Reel Workforce Contractor Series

Item #: WBB105712

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $114.95
Product Information
Customer Review
Product Q&A
Accessories
Legacy L8650 3/8" x 50' Manual Air Hose Reel Workforce Contractor Series

  • Hose included
  • Workforce™ air hose with reinforced PVC construction and solid brass fittings
  • Heavy-duty steel reinforced drum. Powder coat paint provides a smooth and durable fi nish
  • Bend restrictor to prolong hose life
  • Brake keeps hose from unwinding unintentionally
  • Inlet swivel made with heavy-duty brass
  • Tapered side walls store more hose in less space
  • Swivel handle pivots in hand for winding ease
  • Baked enamel fi nish provides a smooth and durable fi nish
  • Mounting bracket for mounting to wall, workbench or vehicle with ease

Product Specifications

    • LENGTH FEET50 (15.24 m)
    • WIDTH INCHES10-5/8 (26.99 cm)
    • DEPTH INCHES13-1/8 (33.34 cm)
    • HEIGHT INCHES15-3/8 (39.05 cm)
    • MANUFACTURERS PART NUMBERL8650
    • MODEL652562
    • PACKAGE QUANTITY1
    • TYPECompact Hose Reel
    • DESCRIPTIONManual Rewind Reel
    • PSI300
    • INSIDE DIAMETER3/8"
    • HOSE I.D.3/8
    • CONSTRUCTIONSteel
    • COLOR FINISHBlack / Red
    • HOSE LENGTH50
    • ASSEMBLYAssembled
    • BRANDWorkforce®