Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell GHA3825-L Low Pressure Hose Reel for Air / Water - 3/8"x 25' 300 PSI
See all 87 items in product family

Hubbell GHA3825-L Low Pressure Hose Reel for Air / Water - 3/8"x 25' 300 PSI

Item #: WBB212244

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $296.95
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 300 psi capacity is ideal for Air or Water applications. 3/8" x 25'.

Product Specifications

    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES12-1/8 (30.8 cm)
    • HEIGHT INCHES12-7/8 (32.7 cm)
    • SERIESGH
    • PSI300
    • INSIDE DIAMETER3/8
    • HOSE I.D.3/8
    • TYPEHose Reel
    • HOSE/CORD INCLUDEDYes
    • DRIVE TYPESpring Driven
    • HOSE LENGTH FEET25 (7.62 m)
    • STYLELow Pressure
    • DESCRIPTIONLow Pressure Hose Reel for Air / Water
    • MANUFACTURERS PART NUMBERGHA3825-L
    • CONSTRUCTIONSteel
    • BRANDHubbell Gleason
    • COLOR FINISHOrange

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 2 answers for this product.

Sort by: 
...  

0 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

+ View 1 Answer

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.