Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Hubbell GHA2525-L Low Pressure Hose Reel for Air / Water - 1/4"x 25' 300 PSI
See all 80 items in product family

Hubbell GHA2525-L Low Pressure Hose Reel for Air / Water - 1/4"x 25' 300 PSI

Item #: WBB212241

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 238.95
Product Information
Customer Review
Product Q&A
Accessories
Gleason Reel® Hose Reel is made of PVC and is housed in rugged steel for strength. Durable baked polyester finish. Full flow shaft and swivel assure maximum product delivery. Reel features spring rewind for easy retraction. Includes ratchet lock, multi-position four roller hose guide and adjustable hose stop. Low pressure design with 300 psi capacity is ideal for Air or Water applications. 1/4" x 25'.

Product Specifications

    • LENGTH INCHES5-1/2 (13.97 cm)
    • WIDTH INCHES12-1/8 (30.8 cm)
    • HEIGHT INCHES12-7/8 (32.7 cm)
    • SERIESGH
    • HOSE/CORD INCLUDEDYes
    • PSI300
    • STYLELow Pressure
    • BRANDHubbell Gleason
    • COLOR FINISHOrange
    • INSIDE DIAMETER1/4
    • HOSE I.D.1/4
    • HOSE LENGTH FEET25 (7.62 m)
    • DRIVE TYPESpring Driven
    • MANUFACTURERS PART NUMBERGHA2525-L
    • DESCRIPTIONLow Pressure Hose Reel for Air / Water
    • CONSTRUCTIONSteel
    • TYPEHose Reel

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.