Reelcraft RT650-OLP 3/8"x50' Composite Spring Retractable Reel Medium Duty w/ Hose

Rollover image to zoom in

Click image to enlarge

See all 87 items in product family

Reelcraft RT650-OLP 3/8"x50' Composite Spring Retractable Reel Medium Duty w/ Hose

Item #: WB854109

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $299.79 Save up to 7%
Price: $278.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Reelcraft RT650-OLP 3/8"x50' Composite Spring Retractable Reel Medium Duty w/ Hose
This spring driven reel is built for daily industrial use with heavy gauge reinforced steel construction, a field-tested swivel and corrosion resistant powder coat finish. Latch mechanism and shielded stainless steel spring ensure long life and easy retraction every time. Lightweight composite reel reduces overall weight for easier mounting. Hose handles air or water, carries 300 psi and withstands 150°F. Adjustable guide arm allows floor or wall mounting at 7 different angles. Reel weighs 29 lbs. Hose measures 50'L with an inside diameter of 3/8". 2 Year Limited Warranty.

Product Specifications

    • LENGTH INCHES16-1/2 (41.91 cm)
    • WIDTH INCHES6-1/4 (15.88 cm)
    • HEIGHT INCHES17-5/8 (44.77 cm)
    • SERIESRT
    • DRIVE TYPESpring Driven
    • HOSE/CORD INCLUDEDYes
    • INLET1/2" (F)NPTF
    • OUTLET1/4" (M)NPTF
    • HOSE I.D.3/8
    • MAX. TEMPERATURE150 F
    • WEIGHT27 lbs
    • CONSTRUCTIONSteel
    • ASSEMBLYAssembled
    • BRANDReelcraft
    • COLOR FINISHRed
    • PSI300
    • MANUFACTURERS PART NUMBERRT650-OLP
    • MODEL854109
    • INSIDE DIAMETER3/8" Hose
    • TYPEHose Reel
    • DESCRIPTIONComposite Reel
    • STYLELow Pressure
    • HOSE LENGTH FEET50 (15.24 m)
Have A Question About This Product?
2 Question | 0 | Answer

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

Works Well

Your review: heavy duty, works well, easy to install

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 0 answers for this product.

Sort by: 

1 Result

Is the Reel Body Powder Coated Paint

Question Asked By: Jerome , Helena, Alabama , September 26, 2014

Not Answered Yet

Answer This Question

Does this product include the 50 ft hose?

Question Asked By: David , September 10, 2014

Not Answered Yet

Answer This Question

Sort by: 

1 Result