Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Grease Hose Reel With 50 Foot Hose 1/4 Inch I.D.
See all 87 items in product family

Grease Hose Reel With 50 Foot Hose 1/4 Inch I.D.

Item #: WB652557

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $567.00
Product Information
Customer Review
Product Q&A
Accessories
Grease Hose Reel With 50 Foot Hose 1/4 Inch I.D.

Economical reel for indoor shop and industrial applications.Features:
  • Dual-supported axle that can withstand the vibration of mobile installations - idael for roll-around service carts
  • Multi-position guide arm allows reel to be mounted on wall, bench, tank, or overhead
  • Weep holes designed to drain moisture are located on the edge of the drum to help reduce rust formation
  • Durable latching pawl makes an audible clicking sound, allowing the latching zone to be located quickly and easily
  • Heavy-duty steel with corrosion-resistant powder coating
  • Four-way directional rollers allow the hose to be easily pulled from the reel
  • Self-locking fasteners stay tight even in mobile installations
  • Narrow size makes reel ideal for easy placement and storage
  • Spring motor is fully-enclosed and packed with grease
  • Lead-in hose is 5 ft. long with 1/4" MNPT x 1/4" MNPT swivel end fittings

Product Specifications

    • LENGTH INCHES--
    • WIDTH INCHES--
    • HEIGHT INCHES--
    • PACKAGE QUANTITY1
    • MANUFACTURERS PART NUMBERL8621
    • CONSTRUCTIONSteel
    • BRANDLegacy™
    • ASSEMBLYAssembled
    • WEIGHT LBS58 (26.36 kg)
    • INLET1/4" FNPT
    • HOSE LENGTH50
    • HOSE I.D.1/4
    • TYPEIndustrial Grease Hose Reel with Hose
    • PSI5,000
    • MAX. TEMPERATURE180°F (80°C)

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.