Legacy™ HWF1250BL3 1/2" x 50' Air Hose PVC 300psi

Rollover image to zoom in

Click image to enlarge

See all 46 items in product family

Legacy™ HWF1250BL3 1/2" x 50' Air Hose PVC 300psi

Item #: WB652644

Ships From US, Add 3-4 days For Delivery Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 91.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Legacy™ HWF1250BL3 Pvc Air Hose 1/2" x 50'

Workforce® Series PVC air hose is Legacy MFG's most popular air hose. The inner tube, reinforced with extra strong polyester braiding, the inner tube is made from virgin resin PVC giving it excellent flexibility and low temperature resistance. The outer cover also uses virgin resin PVC that is UV, oil and abrasion resistant. Hose has a 300 PSI working pressure.

Product Specifications

    • LENGTH FEET50 (15.24 m)
    • BRANDLegacy™
    • HOSE LENGTH50
    • HOSE I.D.1/2
    • INSIDE DIAMETER1/2"
    • PSI300
    • TYPELow Pressure Air/Water
    • MANUFACTURERS PART NUMBERHWF1250BL3
    • CONSTRUCTIONPVC with Polyester Braiding
    • COLOR FINISHBlue