Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
4000 PSI Pressure Washer - 13HP, Honda GX Engine, Comet HW Pump
See all 25 items in product family

4000 PSI Pressure Washer - 13HP, Honda GX Engine, Comet HW Pump

Item #: WBB187252

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $2,124.00
Product Information
Customer Review
Product Q&A
Accessories
4000 PSI Pressure Washer - 13HP, Honda GX Engine, Comet HW Pump
This Cool Drive Pressure Washer Features A Cooler Pump That Reduces Heat By 25%.

This commercial pressure washers is powered by commercial grade Honda GX390 Oil Alert gas engines with steel gas tank and low oil alert. Industrial black powder coated steel frame with chrome handle has a wide solid welded anti-vibration rubber foot. Cooler pump propels cool air over the pump to reduce heat. Cool air is drawn in through the outer air vents. Laser aligned patented pulley fanning system creates cool air flow and helps prevent slippage of belt drive. Steel belt guard is easy to remove with a hand screw knob. Industrial triplex pump features an oil sight glass, drain plug, adjustable unloader, external bypass system and low pressure chemical injector. Thermal overload relief valve prevents overheating. Clear bowl water filter allows easy inspection. Includes 36" insulated lance with molded grip, 5,000 PSI industrial spray gun and 50'L steel wire braided hose. Pressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle. Large pneumatic tires roll smooth over any surface.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBE Pressure
    • CONSTRUCTIONSteel
    • HORSE POWER13
    • MANUFACTURERS PART NUMBERX-4013HWBCOMCD
    • PSI4000
    • WEIGHT LBS210 (95.45 kg)
    • GALLONS PER MINUTE3.5 (13.25 l)
    • ENGINEHonda GX390 Oil Alert
    • PUMPComet HW3540

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 
1 ...

1 Result

BE Cool Drive Commercial Grade Pressure Washer

Your review: I own a window & pressure cleaning company in Cape Coral, FL. We had purchased a couple of different machines when we opened, but none of them would hold up. A salesman at our local Home Depot told us to check on the web for a BE Cool Drive belt driven pressure washer. He told us about it being 4000 PSI with a 3.5 GPM Comet pump, HW 3540. Seven years later, this is all we will purchase & recommend. They require very little maintenance. The Comet pump actually holds up for several years without having to be rebuilt. We use the oldest one as much as we do the newest. Great product, durable, lifetime investment!!! If you run a pressure cleaning business, this is the machine you've been looking for. You will not be disappointed, but highly satisfied!

Is this review helpful?

Sort by: 
1 ...

1 Result

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.