Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3,700 Psi Mobile Pressure Washer 13hp Honda Gx Engine

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

3,700 Psi Mobile Pressure Washer 13hp Honda Gx Engine

Item #: WB294521

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,572.00
Product Information
Customer Review
Product Q&A
Accessories
Industrial Pressure Washer
Industrial strength pressure washers are constructed of the highest quality steel to ensure durability for the toughest jobs! All units are gas powered and feature 10" pneumatic tires for excellent mobility. Features oil guard automatic shut-down, thermal relief protection, MIG welded frame with powder coated finish for maximum protection, 4 nozzle adjustments and a 5 year pump, 2 year engine, one year frame limited warranty. All sales are final.

Product Specifications

    • CAPACITY GALLONS4.0 (15.14 l)
    • ASSEMBLYAssembled
    • BRANDBE Pressure
    • CONSTRUCTIONSteel-Powder Coat Finish
    • HORSE POWER13
    • MANUFACTURERS PART NUMBERB3713HC
    • MODEL294521
    • POWERGas with recoil starting system
    • PSI3700
    • WEIGHT LBS135 (61.36 kg)
    • GALLONS PER MINUTE4 (15.14 l)
    • PUMPComet ZWD4040G
    • ENGINEHonda GX390

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.