Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
3500 PSI Pressure Washer - 13HP, Honda GX Engine, Cat Pump
See all 21 items in product family

3500 PSI Pressure Washer - 13HP, Honda GX Engine, Cat Pump

Item #: WBB187120

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Price: $ 2,616.00
Product Information
Customer Review
Product Q&A
Accessories
3500 PSI Pressure Washer - 13HP, Honda GX Engine, Cat Pump
This Belt Drive Pressure Washer Features A Cooler Pump That Reduces Heat By 25%.

Stainless steel pressure washers are powered by a commercial grade Honda GX390 Oil Alert engine with steel gas tank and low oil alert. Corrosion resistant stainless steel frame has a wide solid welded anti-vibration rubber foot. Cooler pump propels cool air over the pump to reduce heat. Cool air is drawn in through the outer air vents. Laser aligned patented pulley fanning system creates cool air flow and helps prevent slippage of belt drive. Stainless steel belt guard is easy to remove with a hand screw knob. Cat 5CP3120 pump features an oil sight glass, drain plug, adjustable unloader, external bypass system and low pressure chemical injector. Thermal overload relief valve prevents overheating. Clear bowl water filter allows easy inspection. Includes 36" insulated lance with molded grip, 5,000 PSI industrial spray gun and 50'L steel wire braided hose. Pressure washer features quick connect nozzles in 0, 15 and 40° and soap nozzle. Large pneumatic tires roll smooth over any surface.

Product Specifications

    • BRANDBE Pressure
    • CONSTRUCTIONStainless Steel
    • HORSE POWER13
    • MANUFACTURERS PART NUMBERCD-3513HWBSCAT
    • PSI3500
    • WEIGHT LBS210 (95.45 kg)
    • GALLONS PER MINUTE4 (15.14 l)
    • WHEEL TYPEPneumatic
    • WHEEL DIAMETER INCHES13 (33.02 cm)
    • ENGINEHonda GX390 Oil Alert
    • PUMPCat 5CP3120

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

B E Pressure Washer-Honda Engine

Your review: Bought this B E Pressure washer for my painting business,i am happy with my purchase-can not beat a Honda engine,starts almost always on first pull.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

do you sell parts for this item ?

Question Asked By: craig , September 18, 2015

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.