Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2500 PSI Pressure Washer - 6.5HP, Honda GX Engine, General Pump
See all 17 items in product family

2500 PSI Pressure Washer - 6.5HP, Honda GX Engine, General Pump

Item #: WBB187068

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,391.00
Product Information
Customer Review
Product Q&A
Accessories
2500 PSI Pressure Washer - 6.5HP, Honda GX Engine, General Pump
This Compact Pressure Washer Features Stainless Steel Framing For Corrosion Resistance.

Stainless steel pressure washer features commercial grade Honda GX200 gas engine with steel gas tank and low oil alert. Stainless steel frame has a wide anti-vibration rubber foot. General TP-2530UIL pump includes oil sight glass, drain plug, adjustable unloader and low pressure chemical injector. Thermal overload relief valve prevents overheating. Includes 36" insulated lance, 5,000 PSI industrial spray gun and 50'L steel wire braided hose. Pressure washers feature quick connect nozzles in 0, 15 and 40° and soap nozzle. 10" pneumatic tires roll smooth over any surface.

Product Specifications

    • BRANDBE Pressure
    • CONSTRUCTIONStainless Steel
    • HORSE POWER6.5
    • MANUFACTURERS PART NUMBERPE-2565HWSGEN
    • PSI2500
    • WEIGHT LBS105 (47.73 kg)
    • GALLONS PER MINUTE3 (11.36 l)
    • UNLOADERBuilt In
    • PUMPGeneral TP-2530UIL
    • WHEEL TYPEPneumatic
    • WHEEL DIAMETER INCHES10 (25.4 cm)
    • ENGINEHonda GX200

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

The machine has a setting for 40 feet. Is there a way to double that vertical output, with differet nozzel or another method. If not , do you sell a pressure washer or pump that will throw water 80 to 100 feet?

Question Asked By: Chris , Hayward CA , March 29, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.