Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
2,700 Psi 6.5 Hp Stainless Steel Pressure Washer

Rollover image to zoom in

Click image to enlarge

See all 17 items in product family

2,700 Psi 6.5 Hp Stainless Steel Pressure Washer

Item #: WB634173

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,353.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
INDUSTRIAL PRESSURE WASHER
Gas powered, industrial strength pressure washer has a corrosion resistant stainless steel frame. Features 10" pneumatic wheels for easy maneuverability, steel braided hose, 4 spray nozzles, 36" insulated lance, spray gun and chemical injector kit. 9 and 13 HP units feature "oil guard" automatic shut down thermal relief protection. 5 year pump, 2 year engine limited warranty on Honda GX models. All sales are final.

Product Specifications

    • CAPACITY GALLONS3.0 (11.36 l)
    • ASSEMBLYAssembled
    • BRANDBE Pressure
    • CONSTRUCTIONStainless Steel
    • HORSE POWER6.5
    • MODEL634173
    • POWERGas with recoil starting system
    • PSI2700
    • WEIGHT LBS105 (47.73 kg)
    • GALLONS PER MINUTE3 (11.36 l)
    • PUMPComet LWD-K3020G
    • ENGINEHonda GX160

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

The machine has a setting for 40 feet. Is there a way to double that vertical output, with differet nozzel or another method. If not , do you sell a pressure washer or pump that will throw water 80 to 100 feet?

Question Asked By: Chris , Hayward CA , March 29, 2016

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.