Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump
See all 19 items in product family

1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump

Item #: WBB187091

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 949.00
Product Information
Customer Review
Product Q&A
Accessories
1100 PSI Electric Pressure Washer - 1.5HP, 110V, Comet BXD Pump
This Electric Pressure Washer Provides Easy Plug-And-Play Operation Using Included Power Cords.

This electric pressure washer is powered by an industrial grade Baldor electric motor offering up to 2 GPM. Black powder coated steel frame includes anti-vibration rubber feet. Includes industrial spray gun and 25'L steel wire braided hose. Pressure washer features quick connect nozzles in 0, 15 and 40° and soap nozzle. Pressure Washer includes a 23'L GFCI-protected, CSA approved power cord. 110V. Includes Comet BXD2020E pump.

Product Specifications

    • COLOR FINISHBlack
    • BRANDBE Pressure
    • CONSTRUCTIONSteel
    • HORSE POWER1.5
    • MANUFACTURERS PART NUMBERPE-1115EP1COMX
    • PSI1100
    • WEIGHT LBS80 (36.36 kg)
    • GALLONS PER MINUTE2 (7.57 l)
    • AMPS13.7
    • PHASE1
    • VOLTAGE110
    • PUMPComet BXD2020E

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.