Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Aluminum Telescoping Wand - 6'6" - 18'L, 1/4" Hose
See all 8 items in product family

Aluminum Telescoping Wand - 6'6" - 18'L, 1/4" Hose

Item #: WBB187076

Usually ships in 2 to 5 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $248.83 Save up to 12%
Price: $ 219.95
Product Information
Customer Review
Product Q&A
Accessories
Aluminum Telescoping Wand - 6'6" - 18'L, 1/4" Hose

Easily Clean Rooftops And High Walls With This Telescoping Wand. The spray head telescopes to clean hard-to-head areas. Includes a threaded gun for quick removal and easy field repair. Offers a maximum flow rate of 8 GPM with up to 4,000 psi. Maximum operating temperature of 200°F. Screw type connection provides a solid grip. Features easy to use pin lock couplers.

Product Specifications

    • LENGTH FEET6'6" - 18'
    • COLOR FINISHYellow
    • BRANDBE Pressure
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBER85.205.018ALSHD
    • PSI4000
    • WEIGHT LBS13 (5.91 kg)
    • GALLONS PER MINUTE8 (30.28 l)
    • MAX TEMP DEGREES FARENHEIT200
    • DIAMETER INCHES1/4 (.64 cm)

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Will this product fit a Shark RG 2.5 @ 3000 Honda Gc190 Gas Cold Water Direct Drive Pressure Washer?? Or would I also have to purchase an adapter? It says that it has M22 threads but does my Honda GC190 also hav M22 threads?

Question Asked By: Will , April 30, 2012

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.