Precoiled and Strap-on Pipe Marker - Potable Water
See all 116 items in product family

Precoiled and Strap-on Pipe Marker - Potable Water

Item #: WBB61264

Usually ships in 7 to 10 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 23.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
PRECOILED AND STRAP-ON PIPE MARKERS FOR 8"-10” PIPE DIAMETERS
Potable Water - White on Green
These precoiled pipe markers are ideal for use on wet, oily, cold and dusty pipes where pressure sensitive vinyl markers won’t hold. Pipe markers fit on pipe diameters from 8” to 10”. Color coded safety markers prevent injury by providing warnings for specific hazards. Safety pipe markers can be easily removed and reapplied to other areas. Pre-coiled pipe markers allow 360° visibility for both indoor and outdoor environments. Pipe markers are 24”W with 2-1/2"H letters. Safety pipe markers help conform to ANSI A13.1996 standards for pipe identification.

Product Specifications

    • STYLEPrecoiled and Strap-on
    • PACKAGE QUANTITY1
    • TYPE8" - 10"
    • HEIGHT INCHES10 (25.4 cm)
    • MANUFACTURERS PART NUMBERG4084
    • DESCRIPTIONPotable Water
    • WIDTH INCHES24 (60.96 cm)
    • COLOR FINISHGreen