Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner 2 Step Steel Folding Step Ladder 225 lb. Cap  - 222-6

Rollover image to zoom in

Click image to enlarge

Werner 2 Step Steel Folding Step Ladder 225 lb. Cap - 222-6

Item #: WB249317

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $68.93 Save up to 35%
Price: $ 44.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
WERNER® TWO STEP LADDER
Lightweight step ladder is easy to fold and move where you need it! Step ladders are made strong using tubular steel framing. Steps are oversized and feature ribbed, slip resistant tread design for safety. Top step includes locking handle and is braced for added stability. Step stools fold to only 3"D for compact storage and transport. Non-marring angled leg caps allow stability. Powder coat finish. Meets ANSI standards for Type II rating with 225 lbs. load capacity. Dimensions - (Open) 18-1/2"W x 20-3/4"D x 34-3/16"H. (Closed) 18-1/2"W x 3"D x 37-3/16"H.

Product Specifications

    • WIDTH INCHES18-1/2 (46.99 cm)
    • DEPTH INCHES20-3/4 (52.71 cm)
    • HEIGHT INCHES34-1/4 (86.84 cm)
    • HEIGHT INCHES TO TOP STEP20 (50.8 cm)
    • CAPACITY LBS225 (102.27 kg)
    • COLOR FINISHGray
    • ASSEMBLYAssembled
    • BRANDWerner®
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER222-6
    • QUANTITY STEPS2
    • WEIGHT LBS10 (4.55 kg)
    • HEIGHT TO TOP STEP/PLATFORM RANGE24"-35"
    • HEIGHT TO TOP STEP/PLATFORM24"
    • LADDER TYPEStep Ladder
Have A Question About This Product?
2 Question | 2 | Answer

Avg. Customer Rating: (19 customer reviews)

Write your own review

The most favorable review

  • Customer Rating

Werner 2 Step Steel Folding Step Ladder

Excellent folding step-stool/ladder! Looks good, easy to open, very sturdy. And the price was right too! Couldn't ask for a better product. Will highly recommend!

See more favorable reviews

The most critical review

  • Customer Rating
Sort by: 

19 Results

Werner 2 Step Steel Folding Step Ladder

Your review: Excellent folding step-stool/ladder! Looks good, easy to open, very sturdy. And the price was right too! Couldn't ask for a better product. Will highly recommend!

Is this review helpful?

I have two of these

Your review: No skid steps are a must and this has them. The locking feature is the best part because I am secure in knowing it won't collapse no matter where I put my feet.

Is this review helpful?

werner 2 step folding step ladder

Your review: fast delivery. quality ladder

Is this review helpful?

Great inexepensive step ladder

Your review: We have three of these step ladders and use them in our labs and plant. They are sturdy and easy to store. They are also inexpensive.

Is this review helpful?

My reach extended 20"

Your review: So pleased with this stool that allows me to safely and confidently reach items in the top kitchen cupboards, etc.

Is this review helpful?

pleased, as usual :-)

Your review: Good price, delivery & quality. Stool is sturdy, heavy enough to be reliable & safe, but light enough be easy to carry & use. Good, wide, slip-proof steps. Folds flat to store almost anywhere.

Is this review helpful?

Very sturdy

Your review: This step ladder is very sturdy and well made. Like the fact that it folds flat to three inches. Fits into small cubby hole nicely

Is this review helpful?

Bought a second

Your review: This is a commercial like product. It is very sturdy and easy to use. I liked it so much that I bought a second one a week later.

Is this review helpful?

Quality step ladder

Your review: Good quality at a reasonable price.

Is this review helpful?

Perfect for the job

Your review: My wife and I had been looking for an unobtrusive way of keeping something in the pantry to reach the tallest shelves. This little guy fills the bill. It folds up for easy out of the way storage when not in use, and it is quality made. We love it.

Is this review helpful?

Fabulous Step Ladder

Your review: Exactly what I was looking for, great price, quick delivery!

Is this review helpful?

step ladder

Your review: ordered 6 of them, use every one all day.

Is this review helpful?

Sturdy Stepladder

Your review: This is the sturdiest, strongest step ladder we have ever had. Coupled with being light weight, and smaller when folded than any household step ladder we have found. Would definitely purchase another and recommend to anyone. BRAVO!

Is this review helpful?

Terrific buy

Your review: Great compact step ladder. Perfect for tight storage space and sturdy too.

Is this review helpful?

Werner 2 Step Steel Folding Step Ladder

Your review: This step ladder is just what I've been looking for at a reasonable price for years. Easy to use and safe to boot. Thank you for stocking it.

Is this review helpful?

folding step ladder

Your review: Nice little ladders for use on each of our process machine lines. The low cost made it possible to avoid sharing, and help prevent injuries, as well as helping keep the lines cleaner.

Is this review helpful?

good for the price

Your review: Works well.

Is this review helpful?

Junior Buyer

Your review: Works perfect for the application intended

Is this review helpful?

Good

Your review: Good

Is this review helpful?

Sort by: 

19 Results

There are 19 questions and 2 answers for this product.

Sort by: 

19 Results

Are the steps on 249317 made of plastic or steel.

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Detail item information?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

19 Results

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.