Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Louisville 6' Type 1A Aluminum Step Ladder - AS100-6
See all 5 items in product family

Louisville 6' Type 1A Aluminum Step Ladder - AS100-6

Item #: WB253912

Usually ships in 10 to 13 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $193.95
Product Information
Customer Review
Product Q&A
Accessories
ALUMINUM STEP LADDERS
Louisville aluminum step ladders feature a 300 lb. load capacity rated for Type 1A performance. Step ladders feature slip resistant rubber feet. Includes a molded top with recessed tool tray. Louisville step ladders have inside spreader braces, heavy gusset bracing and double-rivet steps. Meets OSHA requirements, ANSI standards.

Product Specifications

    • WIDTH INCHES22-3/4 (57.79 cm)
    • DEPTH INCHES41 (104.14 cm)
    • HEIGHT FEET6 (1.83 m)
    • CAPACITY LBS300 (136.36 kg)
    • ASSEMBLYAssembled
    • BRANDLouisville
    • CONSTRUCTIONAluminum
    • MANUFACTURERS PART NUMBERAS100-6
    • MODEL253912
    • WEIGHT LBS20 (9.09 kg)
    • HEIGHT TO TOP STEP/PLATFORM72"
    • CERTIFICATIONSOSHA and ANSI
    • HEIGHT TO TOP STEP/PLATFORM RANGE72"-83"
    • LADDER TYPEStep Ladder

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.