Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
16 Step 24"W 10"D Top Step Steel Rolling Ladder - Perforated Tread

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

16 Step 24"W 10"D Top Step Steel Rolling Ladder - Perforated Tread

Item #: WB861042PS

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $1,040.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
16 STEP HEAVY DUTY STEEL ROLLING LADDER
Industrial Quality at an Economical Price Ideal for warehouse, stockroom, office and maintenance areas. 1 1/16" heavy-duty construction, 7" deep steps and rubber-tipped feet for stability and safety. Handrails on 4-12 step models are 32"H; 36"H on 13-16 step. Lock works by stepping on bottom step to raise casters; rubber feet grip floor. Depress brake release to roll ladder. Powder coat finish. Meets OSHA requirements.
PERFORATED STEP


Note: Cal-OSHA Kit modelĀ  606694 must be ordered at time of purchase if shipping to the state of California in order to be OSHA compliant.

Product Specifications

    • LENGTH INCHES116 (294.64 cm)
    • WIDTH INCHES42 (106.68 cm)
    • DEPTH INCHES116 (294.64 cm)
    • DEPTH TOP STEP INCHES10 (25.4 cm)
    • HEIGHT INCHES TO TOP STEP160 (406.4 cm)
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDTri-Arc
    • CONSTRUCTIONSteel
    • HANDRAIL36
    • MANUFACTURERS PART NUMBERKDSR116246
    • QUANTITY STEPS16
    • STEP TYPEPerforated
    • STEP WIDTH INCHES24 (60.96 cm)
    • TYPEFoot Pedal
    • WEIGHT LBS300 (136.36 kg)
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM160"
    • HEIGHT TO TOP STEP/PLATFORM RANGE>156"
Have A Question About This Product?
0 Question | 0 | Answer

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.

 
SAVE BY EMAIL

Exclusive Offers, Weekly Deals!

Payment Solutions
Call Us
1.888.645.0878
Chat Online

  • Systemax
  • TrustWave
  • MasterCard SecureCode
  • Verified by Visa
54.197.132.255:44