Call us 7 days a week

1.888.645.0878

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Osha Handrail Kit For 10 To 12 Steps- 14"D Step

Rollover image to zoom in

Click image to enlarge

See all 93 items in product family

Osha Handrail Kit For 10 To 12 Steps- 14"D Step

Item #: WB607401

Usually ships in 12 to 15 days (ships from US) Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 137.95
Product Information
Customer Review
Product Q&A
Accessories
PREMIUM QUALITY STEEL ROLLING LADDERS
For more rigid Cal-OSHA compliance on ladders with 50" and higher top steps, add HANDRAIL KIT. Must be ordered with ladder.

Product Specifications

    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERHRKFS1012
    • WEIGHT LBS6 (2.73 kg)
    • RECYCLED CONTENT100%
    • ENVIRONMENTALLY FRIENDLYYes
    • MADE IN USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 0 answers for this product.

Sort by: 
...  

0 Result

Can the railing that surrounds the top step/platform area be taken off, leaving only the side hand rails, and still be OSHA Compliant?

Question Asked By: Kent , November 12, 2014

Not Answered Yet

Answer This Question

Sort by: 
...  

0 Result

Required fields are highlighted.

Give Us Your Feedback On This Page

* Help us continuously improve by reporting any errors or omissions on this page including:

  •  Incorrect or confusing information
  •  Misspellings or bad grammar
  •  Page not loading correctly or generating an error
  •  I did not find what I was looking for
  •  Other

Please provide an example of any missing or incorrect information...

* Your comments will help us improve our services to all customers.:

* Email Address:

* Verification: (Type the characters you see below)

captcha captcha_refresh

If you need immediate assistance, please call 1.888.645.0878

By submitting this form, you agree that your submissions and their contents will automatically become the property of Global Industrial Equipment without any compensation to you.