8 Step 16" W Grip All Directional Steel Rolling Ladder- Safety Angle

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

8 Step 16" W Grip All Directional Steel Rolling Ladder- Safety Angle

Item #: WB607499

Usually ships in 6 to 9 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $711.00
Product Information
Customer Review
Product Q&A
Accessories
SLOPE ANGLE
STEEL ROLLING LADDER

Moves laterally to fit in tight corners and close to shelves. Perfect for confined areas and narrow aisles. Pivots in its own radius. Unique five caster design. Easy to use heavy-duty rugged foot pedal activated lockstep. 14" deep top step. Grip Step is heavy duty Industrial Grade with maximum slip resistance. 450 lb. capacity. Meets OSHA and ANSI requirements.

Product Specifications

    • WIDTH INCHES24 (60.96 cm)
    • DEPTH INCHES76 (193.04 cm)
    • HEIGHT INCHES TO TOP STEP80 (203.2 cm)
    • CAPACITY LBS450 (204.55 kg)
    • COLOR FINISHGray
    • ASSEMBLYUnassembled
    • BRANDBallymore
    • CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERSW824PIPG
    • QUANTITY STEPS8
    • STEP TYPEGrip
    • STEP WIDTH INCHES16 (40.64 cm)
    • TYPE50° Safety
    • WEIGHT LBS135 (61.36 kg)
    • RECYCLED CONTENT100%
    • MADE IN USAYes
    • LADDER TYPERolling Ladder
    • HEIGHT TO TOP STEP/PLATFORM RANGE72"-83"
    • CERTIFICATIONSANSI
    • HEIGHT TO TOP STEP/PLATFORM80"